Menu Search

THOMAS & BETTS #LTC125-TB

XTRAFLEX Liquidtight Flexible Nonmetallic, Black, 1-1/4 in.

SKU: 78621078957
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Conduit Type: Liquidtight Flexible Nonmetallic
Style: Ty-B Conduit
Ground: None
Jacket: PVC
Temperature: -40 C to 75 C
Color: Black
Trade Size: 1-1/4 in.
Outside Diameter: 1.41 in.
Length: 100 ft.
Description
Liquidtight Flexible Conduit: Conduit Type - Liquidtight Flexible Nonmetallic; Style - Ty-B Conduit; Jacket - PVC; Temperature - -40 C to 75 C; Color - Black; Trade Size - in - 1-1/4; OD - 1.410"; Length - 100-ft; Manufacturer Series - XTRAFLEX