Menu Search
Liquidtight Flexible Conduit Liquidtight Flexible Metallic, Black, 1-1/4 in.
THOMAS & BETTS #ATX125-TB

Liquidtight Flexible Metallic, Black, 1-1/4 in.

SKU # 78621091566
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: 1 Package of 50 feet
Unable to add item to cart. Please try again.
Conduit Type: Liquidtight Flexible Metallic
Style: ATX
Core: Steel
Ground: None
Jacket: Thermoplastic Rubber
Temperature: -60 C to 150 C
Color: Black
Trade Size: 1-1/4 in.
Length: 50 ft.

Additional Info: Inside bend radius: 3.50 in.