THOMAS & BETTS #42-TB

Liquidtight Flexible Metallic, 3/4 in.

SKU: 78621000042
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Conduit Type: Liquidtight Flexible Metallic
Core: Steel, Electro Zinc Chromate Coat
Trade Size: 3/4 in.
Outside Diameter: 1.25 in. (31.75mm)
Length: 0.16 ft.
Description
Liquidtight Flexible Conduit: Conduit Type - Liquidtight Flexible Metallic; Core - Steel, Electro Zinc Chromate Coat; Trade Size - in - 3/4; OD - 1.250 in. (31.75mm); Length - 0.16-ft