Menu Search
Liquidtight Flexible Conduit Liquidtight Flexible Conduit, 1 in., Galvanized Steel, LTXE

THOMAS & BETTS #LTXES04B-C

Liquidtight Flexible Conduit, 1 in., Galvanized Steel, LTXE

SKU #78621010672
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Conduit Type: Liquidtight Flexible Metallic
Style: LTXE
Core: Galvanized Steel
Jacket: Thermoplastic Rubber
Temperature: -60 to 150 deg C
Color: Black
Trade Size: 1 in.
Outside Diameter: 1.315 in.
Length: 100 ft.