STEEL CITY #LTC038GY-1000

Liquidtight Flexible Nonmetallic, Gray, 3/8 in.

SKU: 78599121081
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Conduit Type: Liquidtight Flexible Nonmetallic
Style: CSA
Core: Steel
Color: Gray
Trade Size: 3/8 in.
Length: 1000 ft.
Description
Liquidtight Flexible Conduit: Conduit Type - Liquidtight Flexible Nonmetallic; Style - CSA; Core - Steel; Color - Gray; Trade Size - in - 3/8; Length - 1000-ft