STEEL CITY #LTC100GY-500

XTRAFLEX Liquidtight Flexible Nonmetallic, Gray, 1 in.

SKU: 78599121085
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Conduit Type: Liquidtight Flexible Nonmetallic
Style: Ty-B Conduit
Ground: None
Jacket: PVC
Temperature: -40 C to 75 C
Color: Gray
Trade Size: 1 in.
Outside Diameter: 1.315 in.
Length: 500 ft.
Description
Liquidtight Flexible Conduit: Conduit Type - Liquidtight Flexible Nonmetallic; Style - Ty-B Conduit; Jacket - PVC; Temperature - -40 C to 75 C; Color - Gray; Trade Size - in - 1; OD - 1.315"; Length - 500-ft; Manufacturer Series - XTRAFLEX