SCEPTOR #165007

Flexible Conduit, 1/2 in., PVC, NMLT, Type B, 0.82 - 0.84 in. OD

SKU: 62245465007
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Conduit Type: Liquidtight Flexible Nonmetallic
Style: NMLT, Type B
Core: PVC
Jacket: PVC
Temperature: -18 C to 75 C
Color: Gray
Trade Size: 1/2 in.
Outside Diameter: 0.82 - 0.84 in.
Length: 100 ft.
Manufacturer Series: Kwikflex
Kwikflex nonmetallic liquidtight flexible (NMLT) conduit and fittings offer superior flexibility and corrosion resistance for protecting electrical wiring and connections to commercial and residential pool and spa motors, air conditioners, pumps and outdoor lighting.
Additional Info: Inner Diameter: 0.62 - 0.64 in.