Menu Search
Search
HUBBELL #G1150

PolyTuff® Liquidtight Flexible Nonmetallic, Gray, 1-1/2 in.

SKU # 78358533367 Manufacturer Series: I
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Conduit Type: Liquidtight Flexible Nonmetallic
Style: Flex Tubing
Core: PVC
Jacket: PVC
Temperature: -18 C to 80 C
Color: Gray
Trade Size: 1-1/2 in.
Outside Diameter: 1.88 in.
Length: 50 ft.

Additional Info: Bend Radius: 7.50" (190.5mm)