Menu Search
Liquidtight Flexible Conduit Liquidtight Flexible Nonmetallic 3/4 inch

ELECTRI-FLEX #81022

Liquidtight Flexible Nonmetallic 3/4 inch

SKU #78267381022
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Conduit Type: Liquidtight Flexible Nonmetallic
Style: Ty-B NM
Core: PVC
Ground: None
Jacket: PVC
Temperature: -20 C to 80 C
Color: Gray
Trade Size: 3/4 in.
Outside Diameter: 1.05 in.
Length: 100 ft.