Liquidtight Flexible Metallic, Gray, 1 in.

SKU: 78267380232
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Conduit Type: Liquidtight Flexible Metallic
Style: ATLA
Core: Galvanized Steel
Ground: Copper
Jacket: PVC
Temperature: -55 C to 105 C
Color: Gray
Trade Size: 1 in.
Outside Diameter: 1.29 - 1.315 in.
Length: 100 ft.
Manufacturer Series: Liquatite
A liquidtight flexible steel conduit designed specifically for extreme hot or cold environments. The flexible inner core is identical to that found in type la. The specially formulated pvc jacket remains flexible at low temperatures and resists aging at e
Additional Info: Internal Diameter: 1.041 - 1.066 in.