ELECTRI-FLEX #24104

Liquidtight Flexible Metallic, Gray, 1-1/4 in.

SKU: 78267324104
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Conduit Type: Liquidtight Flexible Metallic
Style: UA/LA UL/CSA
Core: Steel, Galvanized
Ground: Copper
Jacket: PVC
Temperature: -20 C to 60 C
Color: Gray
Trade Size: 1-1/4 in.
Outside Diameter: 1.66 in.
Length: 200 ft.
Manufacturer Series: Liquatite Type LA
Description
Liquidtight Flexible Conduit: Conduit Type - Liquidtight Flexible Metallic; Style - UA/LA UL/CSA; Core - Steel, Galvanized; Ground - Copper; Jacket - PVC; Temperature - -20 C to 60 C; Color - Gray; Trade Size - in - 1-1/4; OD - 1.660"; Length - 200-ft; Manufacturer Series - Liquatite Type LA