Menu Search
Liquidtight Flexible Conduit Liquidtight Flexible Metallic, Gray, 1-1/2 in.

ELECTRI-FLEX #80152

Liquidtight Flexible Metallic, Gray, 1-1/2 in.

SKU #78267380152
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Conduit Type: Liquidtight Flexible Metallic
Style: EF
Core: Steel
Ground: None
Jacket: PVC
Temperature: -20 C to 80 C
Color: Gray
Trade Size: 1-1/2 in.
Length: 50 ft.