Menu Search
Liquidtight Flexible Conduit Liquidtight Flexible Conduit, 3 in., Ground, LA/LT

ELECTRI-FLEX #LA/LT18-28802

Liquidtight Flexible Conduit, 3 in., Ground, LA/LT

SKU #78267398953
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Conduit Type: Liquidtight Flexible Conduit
Style: LA/LT
Core: Hot Dip Galvanized Steel
Ground: Ground
Jacket: PVC
Temperature: -30 to 80 deg C
Color: Black
Trade Size: 3 in.
Outside Diameter: 3.460-3.500 in.
Length: 25 ft.

E-FLEX LA/LT18-28802 3 LIQ PVC