Menu Search
Liquidtight Flexible Conduit Liquidtight Flexible Conduit, 2 in., Plated Steel, LT

ELECTRI-FLEX #LT16-16802

Liquidtight Flexible Conduit, 2 in., Plated Steel, LT

SKU #78267398954
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Conduit Type: Liquidtight Flexible Conduit
Style: LT
Core: Plated Steel
Jacket: PVC
Temperature: -20 to 80 deg C
Color: Black
Trade Size: 2 in.
Outside Diameter: 2.34 - 2.375 in.
Length: 50 ft.

E-FLEX LT16-16802 2 LIQ PVC