Menu Search

CONDUIT PRODUCTS #3/4-UA/LA

Conduit, Metallic; Flexible; 3/4 in. Trade, 1.050 in. OD x 500-ft Length; Copper Ground

SKU: 78005098016
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Conduit Type: Liquidtight Flexible Metallic
Style: UA/LA UL/CSA
Core: Steel, Galvanized
Ground: Copper
Jacket: PVC
Temperature: -20 C to 60 C
Trade Size: 3/4 in.
Length: 500 ft.
Description
Liquidtight Flexible Conduit: Conduit Type - Liquidtight Flexible Metallic; Style - UA/LA UL/CSA; Core - Steel, Galvanized; Ground - Copper; Jacket - PVC; Temperature - -20 C to 60 C; Trade Size - in - 3/4; Length - 500-ft