Menu Search
Liquidtight Flexible Conduit Conduit, Metallic; Flexible; 3/4 in. Trade, 1.050 in. OD x 100-ft Length; EF/LT; PVC

CONDUIT PRODUCTS #3/4-EF/LT-GRAY

Conduit, Metallic; Flexible; 3/4 in. Trade, 1.050 in. OD x 100-ft Length; EF/LT; PVC

SKU #78005002511
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: 1 Coil of 100 feet
Conduit Type: Liquidtight Flexible Metallic
Style: EF
Core: Steel, Galvanized
Jacket: PVC
Temperature: -20 C to 80 C
Color: Gray
Trade Size: 3/4 in.
Length: 100 ft.