Menu Search
CONDUIT PRODUCTS #3/4-EF/LT-GRY

Conduit, Metallic; Flexible; 3/4 in. Trade, 1.050 in. OD, EF/LT; PVC; Gray

SKU # 78005092012
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Conduit Type: Liquidtight Flexible Metallic
Style: EF
Core: Steel, Galvanized
Jacket: PVC
Temperature: -20 C to 80 C
Color: Gray
Trade Size: 3/4 in.
Outside Diameter: 1.05 in.
Length: 500 ft.