Menu Search
CONDUIT PRODUCTS #2-IN-EF/LT-GRAY

Conduit, Metallic; Flexible; 2 in. Trade, 2.375 in. OD x 50-ft Length; EF/LT; PVC

SKU # 78005002591
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Conduit Type: Liquidtight Flexible Metallic
Style: EF
Core: Steel, Galvanized
Jacket: PVC
Temperature: -20 C to 80 C
Color: Gray
Trade Size: 2 in.
Length: 50 ft.