Menu Search
CONDUIT PRODUCTS #1-1/4-UA/LA-GRAY

Conduit, Metallic; Flexible; 1-1/4 in. Trade, 1.660 in. OD x 50-ft Length; Gray

SKU # 78005002371
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Conduit Type: Liquidtight Flexible Metallic
Style: UA/LA UL/CSA
Core: Steel, Galvanized
Ground: Copper
Jacket: PVC
Temperature: -20 C to 60 C
Color: Gray
Trade Size: 1-1/4 in.
Length: 50 ft.