Menu Search
Liquidtight Flexible Conduit Conduit, Metallic; Flexible; 1-1/4 in. Trade, 1.660 in. OD x 50-ft Length; EF/LT; PVC

CONDUIT PRODUCTS #1-1/4-EF/LT-GRAY

Conduit, Metallic; Flexible; 1-1/4 in. Trade, 1.660 in. OD x 50-ft Length; EF/LT; PVC

SKU #78005002561
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: 1 Roll of 100 feet
Conduit Type: Liquidtight Flexible Metallic
Style: EF
Core: Steel, Galvanized
Jacket: PVC
Temperature: -20 C to 80 C
Color: Gray
Trade Size: 1-1/4 in.
Length: 50 ft.