Menu Search
Search
ANAMET ELECTRICAL #38661

Sealtite Liquidtight Flexible Nonmetallic, Orange, 2 in.

SKU # 71411838661 Manufacturer Series: Type CNP
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Conduit Type: Liquidtight Flexible Nonmetallic
Style: Ty-A, CNP
Core: Thermoplastic PVC
Jacket: PVC
Temperature: -20 C to 60 C
Color: Orange
Trade Size: 2 in.
Outside Diameter: 2.64 in.
Length: 50 ft.