Menu Search

ANAMET ELECTRICAL #38611

Sealtite Liquidtight Flexible Nonmetallic, Orange, 1/2 in.

SKU: 71411838611
Manufacturer Series: Type CNP
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Conduit Type: Liquidtight Flexible Nonmetallic
Style: Ty-A, CNP
Core: Thermoplastic PVC
Jacket: PVC
Temperature: -20 C to 60 C
Color: Orange
Trade Size: 1/2 in.
Outside Diameter: 0.93 in.
Length: 200 ft.
Description
Liquidtight Flexible Conduit: Conduit Type - Liquidtight Flexible Nonmetallic; Style - Ty-A, CNP; Core - Thermoplastic PVC; Jacket - PVC; Temperature - -20 C to 60 C; Color - Orange; Trade Size - in - 1/2; OD - 0.930"; Length - 200-ft; Manufacturer Series - Sealtite Type CNP