Menu Search
Liquidtight Flexible Conduit Liquidtight Flexible Nonmetallic, Gray, 1-1/4 in.

ANAMET ELECTRICAL #39741

Sealtite Liquidtight Flexible Nonmetallic, Gray, 1-1/4 in.

SKU #71411839741
Manufacturer Series: Type NMUA
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Conduit Type: Liquidtight Flexible Nonmetallic
Style: NMUA
Jacket: PVC
Temperature: -27 C to 80 C
Color: Gray
Trade Size: 1-1/4 in.
Outside Diameter: 1.66 in.
Length: 50 ft.

Additional Info: Packaging: Carton, Inside Bend Radius: 8.00 in.