Menu Search

ANAMET ELECTRICAL #34203

Sealtite Liquidtight Flexible Metallic, Gray, 3/8 in.

SKU: 71411834203
Manufacturer Series: Type UA
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Conduit Type: Liquidtight Flexible Metallic
Style: Ty-UA Conduit
Core: Steel, Galvanized
Jacket: PVC
Temperature: -20 C to 60 C
Color: Gray
Trade Size: 3/8 in.
Outside Diameter: 0.71 in.
Length: 1500 ft.
Description
Liquidtight Flexible Conduit: Conduit Type - Liquidtight Flexible Metallic; Style - Ty-UA Conduit; Core - Steel, Galvanized; Jacket - PVC; Temperature - -20 C to 60 C; Color - Gray; Trade Size - in - 3/8; OD - 0.710 in.; Length - 1500-ft; Additional Information - Packaging: Reel, Inside Bend Radius: 3.00 in.; Manufacturer Series - Sealtite Type UA
Additional Info: Packaging: Reel, Inside Bend Radius: 3.00 in.