Menu Search
Liquidtight Flexible Conduit Liquidtight Flexible Metallic, Gray, 3/4 in.
ANAMET ELECTRICAL #34221

Sealtite Liquidtight Flexible Metallic, Gray, 3/4 in.

SKU # 71411834221 Manufacturer Series: Type UA
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: 1 Package of 150 feet
Unable to add item to cart. Please try again.
Conduit Type: Liquidtight Flexible Metallic
Style: UA/LA UL/CSA
Core: Steel, Galvanized
Ground: Copper
Jacket: PVC
Temperature: -20 C to 60 C
Color: Gray
Trade Size: 3/4 in.
Outside Diameter: 1.05 in.
Length: 150 ft.