Menu Search
Liquidtight Flexible Conduit Liquidtight Flexible Metallic, Gray, 3-1/2 in.

ANAMET ELECTRICAL #34301

Sealtite Liquidtight Flexible Metallic, Gray, 3-1/2 in.

SKU #71411834301
Manufacturer Series: Type EFST
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: 1 Carton of 25 feet
Conduit Type: Liquidtight Flexible Metallic
Style: EFST
Core: Steel, Galvanized
Jacket: PVC
Temperature: -20 C to 60 C
Color: Gray
Trade Size: 3-1/2 in.
Outside Diameter: 4 in.
Length: 25 ft.

Additional Info: Additional Style/Listing: UA/LA UL/CSA