Several WESCO branches are closed in North Carolina and Virginia due to Winter Storm Diego. Branch Closures

Menu Search
ANAMET ELECTRICAL #39461

Sealtite Liquidtight Flexible Metallic, Gray, 2 in.

SKU # 71411839461 Manufacturer Series: Type EF
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Conduit Type: Liquidtight Flexible Metallic
Style: EF
Core: Steel, Galvanized
Jacket: PVC
Temperature: -20 C to 60 C
Color: Gray
Trade Size: 2 in.
Outside Diameter: 2.375 in.
Length: 50 ft.

Additional Info: General Construction Grade