Menu Search
ANAMET ELECTRICAL #34268

Sealtite Liquidtight Flexible Metallic, Gray, 2 in.

SKU # 71411834268 Manufacturer Series: Type UA
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Conduit Type: Liquidtight Flexible Metallic
Style: UA/LA UL/CSA
Core: Steel, Galvanized
Jacket: PVC
Temperature: -20 C to 60 C
Color: Gray
Trade Size: 2 in.
Outside Diameter: 2.375 in.
Length: 100 ft.