Menu Search

ANAMET ELECTRICAL #34274

Sealtite Liquidtight Flexible Metallic, Gray, 2-1/2 in.

SKU: 71411834274
Manufacturer Series: Type EFST
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Conduit Type: Liquidtight Flexible Metallic
Style: EFST
Core: Steel, Galvanized
Jacket: PVC
Temperature: -20 C to 60 C
Color: Gray
Trade Size: 2-1/2 in.
Outside Diameter: 2.875 in.
Length: 100 ft.
Description
Liquidtight Flexible Conduit: Conduit Type - Liquidtight Flexible Metallic; Style - EFST; Core - Steel, Galvanized; Jacket - PVC; Temperature - -20 C to 60 C; Color - Gray; Trade Size - in - 2-1/2; OD - 2.875 in.; Length - 100-ft; Additional Information - Packaging: Coil, Inside Bend Radius: 9.50 in.; Manufacturer Series - Sealtite Type EFST
Additional Info: Packaging: Coil, Inside Bend Radius: 9.50 in.