ANAMET ELECTRICAL #36231

Liquidtight Flexible Metallic, Gray, 1 in.

SKU: 71411836231
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Conduit Type: Liquidtight Flexible Metallic
Style: EFST
Core: Steel, Galvanized
Jacket: PVC
Temperature: -20 C to 60 C
Color: Gray
Trade Size: 1 in.
Outside Diameter: 1.315 in.
Length: 100 ft.
Manufacturer Series: Sealtite Type EFST
Description
Liquidtight Flexible Conduit: Conduit Type - Liquidtight Flexible Metallic; Style - EFST; Core - Steel, Galvanized; Jacket - PVC; Temperature - -20 C to 60 C; Color - Gray; Trade Size - in - 1; OD - 1.315"; Length - 100-ft; Manufacturer Series - Sealtite Type EFST