ANAMET ELECTRICAL #39413

Liquidtight Flexible Metallic, Gray, 1/2 in.

SKU: 71411839413
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Conduit Type: Liquidtight Flexible Metallic
Style: EF
Core: Steel, Galvanized
Jacket: PVC
Temperature: -20 C to 60 C
Color: Gray
Trade Size: 1/2 in.
Outside Diameter: 0.84 in.
Length: 1000 ft.
Manufacturer Series: Sealtite Type EF
Description
Liquidtight Flexible Conduit: Conduit Type - Liquidtight Flexible Metallic; Style - EF; Core - Steel, Galvanized; Jacket - PVC; Temperature - -20 C to 60 C; Color - Gray; Trade Size - in - 1/2; OD - 0.840"; Length - 1000-ft; Additional Information - General Construction Grade; Manufacturer Series - Sealtite Type EF
Additional Info: General Construction Grade