Menu Search
Liquidtight Flexible Conduit Liquidtight Flexible Metallic Conduit, 3/4 in., Galvanized Steel, EFST, PVC

ANAMET ELECTRICAL #36022

Liquidtight Flexible Metallic Conduit, 3/4 in., Galvanized Steel, EFST, PVC

SKU #71411836022
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Conduit Type: Liquidtight Flexible Metallic
Style: EFST
Core: Galvanized Steel
Ground: No
Jacket: PVC
Temperature: -20 C to 60 C
Color: Black
Trade Size: 3/4 in.
Outside Diameter: 1.03 - 1.05 in.
Length: 100 ft.

Liquidtight Flexible Conduit: Conduit Type - Liquidtight Flexible Metallic; Style - EFST ; Core - Galvanized Steel; Ground - No; Jacket - PVC; Temperature - -20 C to 60 C; Color - Black; Trade Size - in - 3/4; OD - 1.030 - 1.050 in.; Length - 100-ft; Additional Information - Inside Diameter: 0.815 - 0.83 in., Protection: IP 66/67

Additional Info: Inside Diameter: 0.815 - 0.83 in., Protection: IP 66/67