Menu Search
Liquidtight Flexible Conduit Liquidtight Flexible Metallic, Blue, 1/2 in.

ANAMET ELECTRICAL #34512

Sealtite Liquidtight Flexible Metallic, Blue, 1/2 in.

SKU #71411834512
Manufacturer Series: Type CW
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: 1 Package of 100 feet
Conduit Type: Liquidtight Flexible Metallic
Style: UA/LA UL/CSA
Core: Steel, Galvanized
Ground: Copper
Jacket: PVC
Temperature: -20 C to 60 C
Color: Blue
Trade Size: 1/2 in.
Outside Diameter: 0.84 in.
Length: 100 ft.

Additional Info: Computer Applications