Menu Search
Liquidtight Flexible Conduit Liquidtight Flexible Metallic, Black, 2-1/2 in.

ANAMET ELECTRICAL #39872

Sealtite Liquidtight Flexible Metallic, Black, 2-1/2 in.

SKU #71411839872
Manufacturer Series: Type ZHUA
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: 1 Package of 25 feet
Conduit Type: Liquidtight Flexible Metallic
Style: ZHUA
Core: Steel, Galvanized
Jacket: Polyurethane
Temperature: -40 C to 80 C
Color: Black
Trade Size: 2-1/2 in.
Outside Diameter: 2.875 in.
Length: 25 ft.

Additional Info: Zero Halogen, Low Smoke, Low Flame Spread