Menu Search
Liquidtight Flexible Conduit Liquidtight Flexible Metallic, Black, 1/2 in.

ANAMET ELECTRICAL #39112

Sealtite Liquidtight Flexible Metallic, Black, 1/2 in.

SKU #71411839112
Manufacturer Series: Type HCX
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: 1 Package of 100 feet
Conduit Type: Liquidtight Flexible Metallic
Style: HCX
Core: Steel, Galvanized
Jacket: Thermoplastic Rubber
Temperature: -60 C to 150 C
Color: Black
Trade Size: 1/2 in.
Outside Diameter: 0.84 in.
Length: 100 ft.

Additional Info: Extreme Temperature Applications