Menu Search
Liquidtight Flexible Conduit Liquidtight Flexible Metallic, Black, 1-1/2 in.

ANAMET ELECTRICAL #39854

Sealtite Liquidtight Flexible Metallic, Black, 1-1/2 in.

SKU #71411839854
Manufacturer Series: Type ZHUA
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: 1 Package of 150 feet
Conduit Type: Liquidtight Flexible Metallic
Style: ZHUA
Core: Steel, Galvanized
Jacket: Polyurethane
Temperature: -40 C to 80 C
Color: Black
Trade Size: 1-1/2 in.
Outside Diameter: 1.9 in.
Length: 150 ft.

Additional Info: Zero Halogen, Low Smoke, Low Flame Spread