Menu Search
Liquidtight Flexible Conduit Liquidtight Flexible Metallic 3/4 inch
ANAMET ELECTRICAL #37422

Liquidtight Flexible Metallic 3/4 inch

SKU # 71411837422
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: 1 Package of 100 feet
Unable to add item to cart. Please try again.
Conduit Type: Liquidtight Flexible Metallic
Style: HTUA
Core: Steel, Galvanized
Ground: Copper
Jacket: PVC
Temperature: -46 C to 105 C
Color: Gray
Trade Size: 3/4 in.
Outside Diameter: 1.05 in.
Length: 100 ft.