Menu Search
Liquidtight Flexible Conduit Liquidtight Flexible Conduit, 4 in., UA, Thermoplastic PVC

ANAMET ELECTRICAL #34091

Anaconda Sealtite Liquidtight Flexible Conduit, 4 in., UA, Thermoplastic PVC

SKU #71411834091
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Conduit Type: Liquidtight Flexible Metallic
Style: UA
Core: Hot Dip Zinc Galvanized Steel
Jacket: Thermoplastic PVC
Temperature: - 40 to 80 deg C
Color: Black
Trade Size: 4 in.
Outside Diameter: 4.460 to 4.500 in.
Length: 25 ft.