Menu Search
Liquidtight Flexible Conduit Liquidtight Flexible Conduit, 2-1/2 in., HTUA, PVC, 50 ft L
ANAMET ELECTRICAL #37471

Anaconda Sealtite Liquidtight Flexible Conduit, 2-1/2 in., HTUA, PVC, 50 ft L

SKU # 71411837471
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unable to add item to cart. Please try again.
Conduit Type: Liquidtight Flexible Metallic
Style: HTUA
Core: Hot Dip Zinc Galvanized Steel
Jacket: PVC
Temperature: -46 to 105 deg C
Color: Black
Trade Size: 2-1/2 in.
Outside Diameter: 2.840 to 2.875 in.
Length: 50 ft.