Menu Search
ANAMET ELECTRICAL #37441

Anaconda Sealtite Liquidtight Flexible Conduit, 1-1/4 in., HTUA, PVC, 50 ft L

SKU # 71411837441
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Conduit Type: Liquidtight Flexible Metallic
Style: HTUA
Core: Hot Dip Zinc Galvanized Steel
Jacket: PVC
Temperature: -46 to 105 deg C
Color: Black
Trade Size: 1-1/4 in.
Outside Diameter: 1.63 to 1.66 in.
Length: 50 ft.