Menu Search
ANAMET ELECTRICAL #35541

Anaconda Sealtite Liquidtight Flexible Conduit, 1-1/4 in., FG, -20 to 60 deg C

SKU # 71411835541
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Conduit Type: Liquidtight Flexible Metallic
Style: FG
Core: Hot Dip Zinc Galvanized Steel
Jacket: Thermoplastic PVC
Temperature: -20 to 60 deg C
Color: White
Trade Size: 1-1/4 in.
Outside Diameter: 1.635 to 1.66 in.
Length: 50 ft.