Menu Search
ANAMET ELECTRICAL #UA-GRY-2-IN-75FT

Anaconda Sealtite Liquidtight Conduit, 2 in., Galvanized Steel, Ground

SKU # 71411834264
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Conduit Type: Liquidtight Flexible Metallic
Style: UA
Core: Galvanized Steel
Ground: Ground
Jacket: PVC
Temperature: -20 to 60 deg C
Color: Gray
Trade Size: 2 in.
Outside Diameter: 2.34 - 2.375 in.
Length: 75 ft.