Menu Search
ANAMET ELECTRICAL #452105-0070

Flexible Metallic Conduit, 3/8 in., Galvanized Steel

SKU # 71411801237
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Conduit Type: Flexible Metallic Conduit
Style: DE-710
Core: Galvanized Steel
Trade Size: 3/8 in.
Outside Diameter: 0.512 - 0.544 in.

ANACON 452105-0070 FLEXIBLE CONDUIT