WESCO Gaithersburg, MD, and Edison, NJ, branches and TVC branches in Annville, Middletown, and Chambersburg, PA, are closed due to weather.

Menu Search
ANAMET ELECTRICAL #441507

Flexible Metal Conduit, 3/8 in., Aluminum, RWA

SKU # 71411801087
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Conduit Type: Flexible Metal
Style: RWA
Core: Aluminum
Temperature: 500 deg F
Trade Size: 3/8 in.
Outside Diameter: 0.56 to 0.61 in.
Length: 1000 ft.

ANACON 441507 3/8IN RWA 1000 FT. RE