Menu Search
ANAMET ELECTRICAL #39022

Flexible Conduit, 3/4 in., Galvanized Steel, EF, PVC

SKU # 71411839022
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Conduit Type: Liquidtight Flexible Metallic
Style: EF
Core: Galvanized Steel
Jacket: PVC
Temperature: -20 to 80 deg C
Color: Gray
Trade Size: 3/4 in.
Outside Diameter: 1.03 - 1.05 in.
Length: 100 ft.

Conduit shall be anaconda SealTite type EF. Conduit shall provide a flexible liquid-tight raceway for wiring and shall be constructed of continuously interlocked hot dipped zinc galvanized steel core with sunlight resistant PVC outer jacket. Type EF conduit shall be used for applications where agency approvals are not required. Conduit IP 66/67 rated when installed with approved end fittings.