ANACONDA METAL HOSE #CNP-3/4

Liquidtight Flexible Nonmetallic, 3/4 in.

SKU: 78134238622
Loading price and availability...
Please Log In or Register to view pricing & availability.
Specifications
Conduit Type: Liquidtight Flexible Nonmetallic
Style: Ty-A, CNP
Core: Thermoplastic PVC
Jacket: PVC
Temperature: -20 C to 60 C
Trade Size: 3/4 in.
Description
Liquidtight Flexible Conduit: Conduit Type - Liquidtight Flexible Nonmetallic; Style - Ty-A, CNP; Core - Thermoplastic PVC; Jacket - PVC; Temperature - -20 C to 60 C; Trade Size - in - 3/4