Menu Search
Liquidtight Flexible Conduit Liquidtight Flexible Metallic, 1 in.
AFC CABLE SYSTEMS #5604-80-00

Liquidtight Flexible Metallic, 1 in.

SKU # 77680298907
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Conduit Type: Liquidtight Flexible Metallic
Core: Aluminum
Trade Size: 1 in.
Outside Diameter: 1.38 in. (35mm)
Length: 300 ft.

Additional Info: Bend Radius: 5.00 in. (127.0mm), ID: 1.040 in. (26.4mm), Packaging: Reel