Menu Search
Liquidtight Flexible Conduit Liquidtight Flexible Metallic, 1-1/4 in.

AFC CABLE SYSTEMS #5605-40-00

Liquidtight Flexible Metallic, 1-1/4 in.

SKU #77680298903
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Conduit Type: Liquidtight Flexible Metallic
Core: Aluminum
Trade Size: 1-1/4 in.
Outside Diameter: 1.63 in. (41.4mm)
Length: 200 ft.

Additional Info: Bend Radius: 6.25 in. (158.7mm), ID: 1.300 in. (33.0mm), Packaging: Reel