Menu Search
ABB INSTALLATION PRODUCTS #15009-100

Thomas and Betts Liquidtight Flexible Nonmetallic Conduit, 1-1/4 in. Trade, 1.645 in. OD x 100-ft Length, PVC

SKU # 03448123335 Manufacturer Series: Carflex
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Conduit Type: Liquidtight Flexible Nonmetallic
Style: Ty-B Conduit
Ground: None
Jacket: PVC
Temperature: -40 C to 75 C
Color: Gray
Trade Size: 1-1/4 in.
Length: 100 ft.