Menu Search
ABB INSTALLATION PRODUCTS #EFC038

Thomas and Betts Liquidtight Flexible Nonmetallic, Black, 3/8 in.

SKU # 78621078960 Manufacturer Series: XTRAFLEX
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Conduit Type: Liquidtight Flexible Nonmetallic
Style: Flex Tubing
Ground: None
Jacket: PVC
Temperature: -40 C to 75 C
Color: Black
Trade Size: 3/8 in.
Length: 100 ft.